Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Lyovapor™ L-200 Freeze Dryer
SDP

Catalog No. 05405434 Shop All BUCHI Products
Change view
Click to view available options
Includes:
4 Shelves, Edwards nXDS6iC Vacuum Pump
Manifold 12-position
Pfieffer Duo 6 Vacuum Pump, Tray 4-position and Manifold 12-position
Tray 4-position and Manifold 12-position
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-405-434 4 Shelves, Edwards nXDS6iC Vacuum Pump
05-403-000 Manifold 12-position
05-403-002 Tray 4-position and Manifold 12-position
05-403-003 Pfieffer Duo 6 Vacuum Pump, Tray 4-position and Manifold 12-position
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-434 Supplier BUCHI Supplier No. 11L200IN1412003002
Only null left
Add to Cart
Add to Cart
Request a Quote

The compact Lyovapor™ L-200 Classic offers high-quality Freeze Drying with a high level of automation.

  • A 6 kg condenser capacity allows for maximum sample throughput
  • Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime
  • Fully Automated
  • Method creation and reporting
  • Real-time pressure and temperature recording
  • Stoppering available under inert atmospheric conditions
  • Small footprint
  • Touch-screen control panel

Certifications

CE Certified

Specifications

Capacity (Metric) 6 kg (Condensor)
Temperature Range (Metric) -55°C to +25°C
Material Stainless Steel
For Use With (Application) Freeze Drying
Includes 4 Shelves, Edwards nXDS6iC Vacuum Pump
Dimensions (L x W x H) Exterior 585 x 460 x 510 mm
Length (Metric) 510 mm
Voltage 208/230 V
Weight (English) 419.6 lb.
Weight (Metric) 190.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.