Learn More
Description
- A 6L condenser capacity allows for maximum sample throughput
- Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime
- Fully Automated
- Method creation and reporting
- Real-time pressure and temperature recording
- Stoppering available under inert atmospheric conditions
- Small footprint
- Touch-screen control panel
Certifications
CE Certified
Specifications
Specifications
| Capacity (Metric) | 6 L |
| Temperature Range (Metric) | -55°C |
| Includes | Heated shelves 4-position and Manifold 12-position |
| Height (English) | 23 in. |
| Length (English) | 20 in. |
| Voltage | 208/230 V |
| Frequency | 50/60 Hz |
| Shipping Weight (English) | 163 lb. |
| Shipping Weight (Metric) | 74 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
