Learn More
Description
- -85°C condenser suitable for aqueous and organic-based solvent mixtures
- 4.5 L condensing capacity for standard laboratory applications
- EcoStream technology uses natural coolants
- Global Warming Potential (GWP) of only 4
- Reduced heat output and noise emissions in the lab
- Infinite-Control technology offers process control via display, software, and mobile app
- Sample protection mode prevents sample collapse
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 4.5 L |
| Sublimation Rate | ≤4 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | Ambient to -105°C |
| Refrigerant | R290, R600, R1150 |
| Model | Pro |
| Material | Stainless Steel |
| Drying Chamber | None |
| Certifications/Compliance | ACT Label Certified |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

