Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Lyovapor™ Software License
SDP

Catalog No. 01670501 Shop All BUCHI Products
Change view
Click to view available options
Capacity (Metric):
4.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-670-501 4.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-501 Supplier BUCHI Supplier No. 11065668
Add to Cart
Add to Cart
Request a Quote

The Lyovapor™ software provides Infinite-Control technology that offers unprecedented levels of process control via display, software, and mobile app.

  • Benefit from sample protective state and endpoint determination for a safe and short freeze drying run

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 4.5 L
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material Acrylic
Plug Type North America
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.