Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix A, Bulk

Catalog No. 116540427 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
200 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-654-0427 500 g
11-654-0423 200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-654-0427 Supplier MP Biomedicals™ Supplier No. 116540427
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lysing Matrix A, Bulk contains sharp, angular flakes for grinding a range of sample types for DNA isolation.

Lysing Matrix A, bulk contains a garnet matrix made of sharp, angular flakes that are chemically inert and will not bind nucleic acid. The garnet matrix is a component of Lysing Matrix A tubes. For use on FastPrep instruments or any bead beater.

  • Used to lyse, grind or homogenize tough and resistant samples
  • Results in higher lysing efficiency for tough samples due to sharp, angular and irregular surfaces
  • Garnet matrix can be used very effectively for DNA isolation, but is very agressive and should be used with caution for RNA and protein isolation applications
  • Sample types: Animal and plant tissues, insects, nematodes and lysis of bacteria, yeast, fungi, and algae
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Garnet Flakes
Sample Type Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix A (Garnet)
Packaging Type Bulk
Product Type Lysing Matrix A (garnet)
Quantity 500 g
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.