Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix B, Bulk

Catalog No. 116540428 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 x 250 g
1 x 500 g
1 x 1 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-654-0428 1 x 500 g
MP116540429 1 x 1 kg
MP116540425 1 x 250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-654-0428 Supplier MP Biomedicals™ Supplier No. 116540428
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lysing Matrix B contains 0.1 mm silica spheres and is used primarily for lysis of gram positive and gram negative bacteria. It also disrupts fungal tissue and spores, and can be used as an additive for disruption by sonication.

The fast and easy to use protocol ensures successful lysis with even the most challenging samples for high efficiency and reliability.

  • Critical component of FastPrep™ sample preparation system
  • Found in FastRNA™ Pro Blue Kit and FastProtein™ Blue Matrix
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 0.1 mm Silica Spheres
Content And Storage Store at room temperature (15°C to 30°C)
Format Tube
Sample Type Bacteria (Gram +/-), Fungi, Spores
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Product Type Lysing Matrix
Quantity 1 x 500 g
Size 0.074 to 0.150 mm
Form White Glass Beads (Silica)

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.