Learn More
Description
- Lysing Matrix F is composed of 1.6 mm aluminum oxide particles and 1.6 mm silicon carbide particles.
- Matrix F tubes have white caps.
- Silicon carbide has relatively low density and high strength and hardness, and therefore is effective at breaking tough, hard, or brittle cell membranes.
- This is useful in applications such as isolation of intact organelles, and super-molecular structures where lysis conditions necessitate high impaction but low shearing.
- Matrix F is effective for applications such as RNA and protein isolation for samples in which Matrix A is too agressive.
- The irregular, angular shape of the Al2O3 and SiC crystals give lower shearing than the sharp edges of the garnet matrix.
Specifications
Specifications
| Diameter (English) | 0.063 in. |
| Format | Tube |
| Isolation Technology | Mechanical Disruption |
| Diameter (Metric) | 1.6 mm |
| Sample Type | Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Coral Emulsions, Mold |
| For Use With (Application) | Effective at breaking tough, hard, or brittle cell membranes. |
| Packaging Type | Bulk Packaged |
| Product Type | Lysing Matrix |
| Quantity | 500 g |
Safety and Handling
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.