Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix S, Bulk

Catalog No. 116925000 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
For Use With (Equipment):
All FastPrep Adapters
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-692-5000 All FastPrep Adapters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-692-5000 Supplier MP Biomedicals™ Supplier No. 116925000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lysing Matrix S is used to break hard/brittle samples. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

  • Contains six (6) 1/8 in. (3.175 mm) diameter stainless steel beads.
  • Use to break hard/brittle samples.
  • Uses include RNA and protein extraction from difficult samples where lysis by impaction only is preferable.
  • Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
  • Store at Room Temperature (15 to 30°C).
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3.175 mm
Material Stainless Steel
For Use With (Equipment) All FastPrep Adapters
Packaging Quantity 1 kg
Sample Type Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.