Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix SS, 2mL Tube

Catalog No. MP116921050 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
50 x 2 mL
100 x 2 mL
500 x 2 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116921050 50 x 2 mL
MP116921100 100 x 2 mL
MP116921500 500 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116921050 Supplier MP Biomedicals™ Supplier No. 116921050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MP Biomedicals™ Lysing Matrix SS, 2mL Tube for nucleic acid isolation and purification

  • Each impact-resistant 2 mL tube contains one 6.35 mm, .25 cal. (0.25 in.) stainless-steel grinding ball
  • Use to break hard/brittle samples
  • Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room temperature
Sample Type Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast
DNase Free
For Use With (Equipment) FastPrep-24 5G, FastPrep-24, FastPrep-96
For Use With (Application) Nucleic acid isolation and purification
Includes Stainless-steel grinding ball
Matrix SS
Product Type Lysing Matrix Tube
Quantity 50 x 2 mL
RNase Free
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.