Learn More
Description
- Each impact-resistant 2 mL tube contains one 6.35 mm, .25 cal. (0.25 in.) stainless-steel grinding ball
- Use to break hard/brittle samples
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications
Specifications
| Content And Storage | Room temperature |
| Format | Tube |
| Sample Type | Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast |
| DNase | Free |
| For Use With (Equipment) | FastPrep-24 5G, FastPrep-24, FastPrep-96 |
| For Use With (Application) | Nucleic acid isolation and purification |
| Includes | Stainless-steel grinding ball |
| Matrix | SS |
| Product Type | Lysing Matrix Tube |
| Quantity | 100 x 2 mL |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.