Learn More
Description
- Applications: Lysing Matrix Y is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.
- The beads have a high density and an extremely high hardness making this matrix ideal for cracking of very tough cell walls while its smooth surface minimizes shearing.
Specifications
Specifications
| Bead Type | 0.5 mm Yttria-stabilized Zirconium Oxide Beads |
| Description | 0.5 mm Yttria-Stabilized Grinding Beads, Y Matrix |
| Format | Tube |
| Isolation Technology | Mechanical Disruption |
| Sample Type | Yeast, Fungi, Algea |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix Y |
| Product Type | Grinding Beads |
| Quantity | 500 g |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.