Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher™ Research Labs M-scope™ Walk-Through Metal Detector

Catalog No. 17666100
Encompass
Encompass_Preferred
Change view
Click to view available options
Size: 94 x 23 x 26 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-666-100 Size: 94 x 23 x 26 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-666-100 Supplier Fisher™ Research Labs Supplier No. MSCOPE110
Only null left
Add to Cart
Add to Cart
Request a Quote

Fisher™ Research Labs M-scope™ Walk-Through Metal Detector is a portable metal detector with fast and easy set-up for temporary or permanent use.

  • User friendly control panel with programmable memory
  • Universal power adaptor/charger (Adaptor kit available for non-USA receptacles)
  • Environmentally sealed keypad with security access control
  • Brilliant LED bar graph indicates target strength
  • Lighted LED displays M-Scope configuration
  • Memory feature store settings for multiple operating environments
  • Multi-mode traffic counter
  • Adjustable volume control
  • Dynamic single-person portability
  • Assembles without tools - in less than 5 minutes
  • Weight: 83 lbs. (40 kilos) approximately
  • Effective head-to-toe zone specific detection
  • 3 sensor zones with brilliant LED detection indicators
  • 100 levels of adjustable sensitivity
  • Designed to meet your level of need
    Designed for use in demanding enviroments
  • Indoor or outdoor use (Not in inclement weather)
  • Battery operated (Includes AC adapter and recharge kit)
  • Operates approximately 40 hours on rechargeable batteries (Included)
  • Multiple units may work within close proximity to one another
  • Designed to meet regulatory standards: NILECJ-0601.00

Specifications

Detector Type Metal
Depth (English) 34 in.
Depth (Metric) 87 cm
Height (English) 88 in.
Height (Metric) 2.21 m
Weight (English) 83 lb.
Weight (Metric) 40 kg
Description Portable Walk-Through Metal Detector
Relative Humidity 95%
Certifications/Compliance NILECJ-0601.00
Sensitivity 100 levels
Size (English) 37 x 23 x 26 in.
Size (Metric) 94 x 23 x 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.