Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M Series FreezerBondz™ Frozen Surface Adhesive, Solvent Resistant Polyester Labels, Black on White

Catalog No. 19000580 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1.65 x 0.5 in. (W x H)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-000-580 1.65 x 0.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-580 Supplier Brady™ Supplier No. M124492

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • All-in-one cartridge includes label supply and R6400 Series ribbon

Specifications

Autoclavable Autoclavable
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Cartridge (Ribbon)
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™51 Label Maker, BMP™53 Label Maker
Labels per Row 1
Languages No Text
Quantity 180 Labels/Pk.
Size (English) 1.65 x 0.5 in. (W x H)
Dimensions (L x W) 0.5 x 1.65 in.
Width (English) 1.65 in.
Width (Metric) 71.12 mm
Height (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.