Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath
Shop All Branson Ultrasonics Corporation ProductsDescription
Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
- 40 kHz rugged industrial transducers
- Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
- Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
- in liquid level and temperature caused by light/heavy load
- Convenient built-in pour drains featured on 0.5 and 0.75 gal. models
- Tank drains with valves are incorporated on models 1.5-gallon and larger
- Plastic body, chemical-resistant
- Tank cover included
Specifications
Specifications
| Timer | 60 min. |
| Material | Plastic Housing, Stainless Steel Tank |
| Frequency | 40 kHz |
| Voltage | 120 V |
| Capacity (English) | 0.75 gal. |
| Capacity (Metric) | 2.8 L |
| Dimensions (D x W x H) Interior | 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) |
| Includes | Tank cover, mechanical timer |
| Model | M2800 |
| Weight (English) | 9 lb. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?