Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath

Catalog No. 15336107 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Model:
M1800
M1800-E
M2800
M2800-E
M3800
M3800-E
M5800
M5800-E
M8800
M8800-E
Voltage:
120 V
230/240 V
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Capacity (Metric) Dimensions (D x W x H) Interior
15-336-107 M3800-E 230/240 V 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.)
15-336-100 M1800 120 V 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.)
15-336-101 M2800 120 V 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
15-336-102 M3800 120 V 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.)
15-336-103 M5800 120 V 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
15-336-104 M8800 120 V 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
15-336-105 M1800-E 230/240 V 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.)
15-336-106 M2800-E 230/240 V 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
15-336-108 M5800-E 230/240 V 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
15-336-109 M8800-E 230/240 V 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 15-336-107 Supplier Branson Ultrasonics™ Supplier No. CPX952336R
Add to Cart
Add to Cart

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
  • Includes 60-minute mechanical timer and continuous operation
  • 40kHz industrial transducers
  • Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
  • Plastic body
  • Chemical-resistant

  • 1.5 gal. and larger models
  • Tank drains with valves

Specifications

Display None - Control Dial
Timer 60 min.
Material Plastic Housing, Stainless Steel Tank
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 1.5 gal.
Capacity (Metric) 5.7 L
Dimensions (D x W x H) Interior 29 x 15 x 15 cm (11.5 x 6 x 6 in.)
Includes Tank cover
Model M3800-E
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Plug Type CEE 7/7 (Continental European)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.