Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ M-Zone MittWipes™
GREENER_CHOICESDP

Catalog No. 19142644 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
12 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-142-644 12 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-142-644 Supplier Micronova™ Supplier No. MW6
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

M-Zone MittWipes™ are smooth knit polyester cleaning mitts designed to fit over a gloved hand for cleaning around carts, shelving, tanks, tubing and other hard to clean areas. Available in one standard size, with or without a urethane foam lining.

  • Durable exterior cleaning mitt can be used with strong disinfectants
  • Use wet or dry, mitt design allows for better surface coverage than a standard wipe
  • Available with thin or thick foam interior, for added absorption and solution distribution
  • Multiple fabric options to cover a wide range of cleaning needs
  • For aseptic applications, mitt is available irradiated or can be autoclaved prior to use

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Material Polyester
Compatibility Good compatibility with standard disinfectants and cleaning solutions
Autoclavable Autoclavable
Container Type Individually Bagged in a Poly Lined Case
Dimensions (L x W) 12 x 8 in.
For Use With (Equipment) Carts, Shelving, Tanks, Tubing
Ply 1-ply
Sterility Sterile
Thickness (English) 0.25 in.
Thickness (Metric) 0.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.