Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ M-Zone ScreenWipe™
BIOPHARMASDP

Catalog No. 19435038 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
8 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-435-038 8 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-435-038 Supplier Micronova™ Supplier No. MZSW40910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A low linting Sontara™ pre-saturated wipe designed for cleaning touch screens, impregnated with a blend of low ionic detergent and IPA.

  • Cleans Monitors, Touch Screens, Lenses and Safety Glasses.
  • Combo pack. 2 individually packaged Sontara™ Wipes: 1 wet/ 1 dry
  • Wet wipe saturated with custom blend of Lab & Glass detergent and IPA (80/ 20%)
  • Removes Surface Contaminates
  • Cleans to a Streak Free Finish
  • Will Not Damage Coatings on Sensitive Screens and Lenses
  • Designed for Controlled Environments
  • A very low VOC content and is a gentler alternative to harsh ammonia based screen and instrument wipes available to the industry
  • Ideal in Defense/Aeronautics, Aerospace, Hi-tech Manufacturing and Clean Production
  • Specifications

    Product Type Pre-saturated Wipe
    Length (English) 9 in.
    Length (Metric) 22.9 cm
    Width (English) 8 in.
    Width (Metric) 20.3 cm
    Material Polyester
    Color White
    Description Wet and Dry screen wipes
    Dimensions (L x W) 8 x 9 in.
    Format Individually Packaged
    For Use With (Application) For lens and instrument screen cleaning.
    Sterility Non-sterile
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.