Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LIGHTHOUSE WORLDWIDE SOLUTIONS INC M020 AEROSOL GENERATOR W PUMP
SDP

Catalog No. NC3761497
Encompass

  • Compact and lightweight design
  • Engineered for integrity testing of HEPA/ULPA filters
  • Integrated compressor for independent operation
  • Oil-based aerosol agents compatibility: PAO or DEHS
  • Aerosol output reduction: 100X compared to traditional generators
  • Testing capability: 100-7,500 CFM
  • Enclosure material: 316 stainless steel
  • Weight: 3.2 kg
  • Dimensions: 124 mm x 216 mm x 191 mm
  • PAO fill volume: ~60 ml
  • Aerosol output type: Poly-dispersed aerosol
  • Output connection: 3/8 in push to connect
  • Integrated internal compressor
  • Output adjustment: Vernier handle with settings
  • Easy no-spill drain valve with safety plug
  • Liquid level indicator: Sight gauge
  • Power supply: 100-240 VAC, 50/60 Hz
  • Operates at positive pressure output
  • Includes protective carrying case

Catalog No. NC3761497 Supplier LIGHTHOUSE WORLDWIDE SOLUTIONS INC Supplier No. 526464051
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Compact and lightweight design
  • Engineered for integrity testing of HEPA/ULPA filters
  • Integrated compressor for independent operation
  • Oil-based aerosol agents compatibility: PAO or DEHS
  • Aerosol output reduction: 100X compared to traditional generators
  • Testing capability: 100-7,500 CFM
  • Enclosure material: 316 stainless steel
  • Weight: 3.2 kg
  • Dimensions: 124 mm x 216 mm x 191 mm
  • PAO fill volume: ~60 ml
  • Aerosol output type: Poly-dispersed aerosol
  • Output connection: 3/8 in push to connect
  • Integrated internal compressor
  • Output adjustment: Vernier handle with settings
  • Easy no-spill drain valve with safety plug
  • Liquid level indicator: Sight gauge
  • Power supply: 100-240 VAC, 50/60 Hz
  • Operates at positive pressure output
  • Includes protective carrying case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.