Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ M120 CBRN Facepiece

Catalog No. 191600172
Change view
Click to view available options
Product Type:
M-120 Facepiece
Includes:
Mask only
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
19-160-0172 M-120 Facepiece Mask only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-0172 Supplier Scott Safety™ Supplier No. 013014

Includes

Kits include facepiece and CBRN Cap-1 canister.

Offers a wide range of applications from chemical, biological, radiological and nuclear (CBRN) response to riot control to HAZMAT response

Features excellent permeation resistance to a wide variety of toxic industrial materials (TIMs) and CBRN agents, but is compatible with Scott 40mm cartridges for everyday work applications.

  • All-black, for stealth in first responder applications
  • Sleek, low profile design with a wide full-face polycarbonate lens for unobstructed field of vision and enhanced peripheral vision
  • Hard-coated lens resists impact and scratching
  • Two-piece construction combines halobutyl rubber facemask with silicone nosecup
  • Offers maximum user comfort with simple disinfection/decontamination and easy maintenance
  • Dual 40mm canister ports allow canister to be mounted on either side to accommodate weapon sighting

Certifications

CBRN-approved with Scott CBRN Cap-1 canister. (NIOSH CBRN APR negative pressure full-facepiece Cap-1 approval: TC-14G-0283.) NIOSH 42CFR approved when used with Scott Enforcement Cartridge, MPC Plus Cartridge or P100 Cartridge.

Specifications

Certifications/Compliance NIOSH-APR and CBRN-APR
Material EPDM with Polycarbonate Lens
Product Type M-120 Facepiece
Format Small
For Use With (Application) Wide range of applications from CBRN response to riot control to hazmat response
For Use With (Equipment) 40mm canister
Includes Mask only
Weight (English) 1.01 lb.
Weight (Metric) 0.46 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.