Learn More
MSC Milwaukee Tool Chainsaw, Dual Battery, 20 inch Bar Length, 18V
Supplier: MSC 73525610
This dual battery chainsaw kit is engineered for professional users, offering substantial power and enhanced control. It generates 70cc equivalent power and 5.8 HP peak power, ensuring faster cutting and reduced stalls in demanding applications. It is fully compatible with the M18 system.
- Generates 5.8 HP peak power and 9.5 Nm of peak torque.
- Brushless motor reaches full speed in under one second.
- Intelligence system ensures enhanced performance and protection.
- Power mode select feature offers standard and peak power options.
- Features a 20 inch bar length and 14.3 m/s chain speed.
- Balanced design provides improved control.
- Dual metal bucking spikes for increased leverage.
- High visibility sight lines aid felling accuracy.
- Inertia chain brake for kickback protection.
- Automatic oiler keeps saw lubricated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.