Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Tool String Trimmer, Brushless, Battery Powered, 1.76 hp, 16 inch Cutting Width, Straight Shaft

Catalog No. 502838593
Encompass

This M18 FUEL string trimmer is a powerful and efficient tool designed for various trimming tasks. It features a brushless motor and is battery-powered, delivering 1.76 hp for reliable performance.

  • Brushless motor for efficient operation
  • Battery-powered design
  • Delivers 1.76 hp
  • Features a 45 inch straight shaft
  • Utilizes 0.095 inch line diameter
  • Provides a 16.00 inch cutting width
  • Compatible with lithium-ion batteries (batteries not included)
  • Includes easy load trimmer head and pre-wound trimmer line
  • Equipped with self-propelled functionality

Catalog No. 50-283-8593 Supplier MSC Supplier No. 57024556
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This M18 FUEL string trimmer is a powerful and efficient tool designed for various trimming tasks. It features a brushless motor and is battery-powered, delivering 1.76 hp for reliable performance.

  • Brushless motor for efficient operation
  • Battery-powered design
  • Delivers 1.76 hp
  • Features a 45 inch straight shaft
  • Utilizes 0.095 inch line diameter
  • Provides a 16.00 inch cutting width
  • Compatible with lithium-ion batteries (batteries not included)
  • Includes easy load trimmer head and pre-wound trimmer line
  • Equipped with self-propelled functionality

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.