Learn More
MSC Milwaukee Tool String Trimmer Kit, 16 in Cutting Swath, 1.76 HP, M18 System
Supplier: MSC 57024259
The M18 FUEL™ 16" String Trimmer is designed for landscape professionals, delivering power comparable to a 31cc gas trimmer with its POWERSTATE™ Brushless Motor™. This fixed shaft trimmer is lightweight and balanced, reducing fatigue. It features an advanced air-cooling system for sustained use and quick throttle response, reaching full speed in under 1 second. Compatible with the M18™ battery system.
- Brushless motor provides 1.76 HP
- Lightweight, balanced design reduces user fatigue
- Compatible with M18 battery system solutions
- Reaches full throttle in under 1 second
- Variable speed trigger with 3-speed selection
- Adjustable cutting swath: 14-16 in
- Maximum line diameter: 0.095 in
- Easy load trimmer head holds 25 ft of line
- Rear motor position for optimal power and maneuverability
- Advanced electronics for performance and protection
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.