Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Tool String Trimmer Blower Kit, 18V, QUIK-LOK, 1 ea

Catalog No. 502819927
Encompass

This string trimmer and blower kit is designed for outdoor power equipment applications, featuring a straight shaft with an electric engine and powered by an 18V battery system.

  • Battery power type
  • Straight shaft design
  • Shaft length of 45 in.
  • Electric engine
  • Line diameter of 0.095
  • Lithium-ion battery chemistry
  • Batteries included
  • Cutting width of 16.00 in.
  • Maximum amperage of 8.00
  • Not self-propelled

Catalog No. 50-281-9927 Supplier MSC Supplier No. 04324315
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This string trimmer and blower kit is designed for outdoor power equipment applications, featuring a straight shaft with an electric engine and powered by an 18V battery system.

  • Battery power type
  • Straight shaft design
  • Shaft length of 45 in.
  • Electric engine
  • Line diameter of 0.095
  • Lithium-ion battery chemistry
  • Batteries included
  • Cutting width of 16.00 in.
  • Maximum amperage of 8.00
  • Not self-propelled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.