Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M211 Portable Bluetooth Label Printer with Accessory Kit

Catalog No. 19000757 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-757 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-000-757 Supplier Brady™ Supplier No. M211KIT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Design. Preview. Print. All from your phone. The M211 Label Printer Kit includes all the accessories you need for a seamless, on-demand experience.

  • Design. Preview. Print. All from your phone.
  • This M211 Label Printer Kit includes all the accessories you need for a seamless, on-demand experience.
  • Seamlessly design, preview and print labels right from our industry-leading Express Labels Mobile App.
  • Make any workspace easier to navigate with the attachable magnet for hands-free label creation. Conveniently store and protect your printer, labels and accessories with a premium hard case.
  • Work more effectively with the hands-free portability the M211 Belt Clip provides.
  • Quickly charge your label printer, phone or tablet with the M211 Power Brick.
  • Includes: M211 Printer, M21-750-499 Label Cartridge, Quick Start Guide, AC Adapter, Belt Clip, Power Brick, Hard Case and Magnet.

Specifications

Product Type Label Printer
Color Yellow
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 2.6 in.
Width (English) 5.4 in.
Length (Metric) 6.6 cm
Width (Metric) 13.7 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Dimensions (L x W x H) 2.6 x 5.4 x 4 in.
Sterility Non-sterile
Color Capability Monochrome
Includes (1) M211 Printer; (1) M21-750-499 Label Cartridge; (1) Quick Start Guide; (1) AC Adapter; (1) Belt Clip; (1) Power Brick; (1) Hard Case; (1) Magnet
Print Speed 0.6 in./sec.
Resolution 203 dpi
Power Supply Details AC Adaptor, Rechargeable Battery, USB
Voltage 110/240 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.