Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Renishaw CMM Ball Stylus, 3 mm Ball Diameter, 50 mm Length, Tungsten Carbide Stem, 1 ea

Catalog No. 5000547798
Encompass

This CMM ball stylus is designed for use with machine tool probes to facilitate precise coordinate measurements. It features a high-quality ruby ball tip and a solid tungsten carbide stem, offering exceptional rigidity for reliable performance in inspection applications.

  • Ball diameter: 3 mm
  • Overall length: 50 mm
  • Effective working length: 38.5 mm
  • Thread size: M4
  • Tip material: Ruby
  • Stem material: Tungsten carbide
  • Suitable for most standard inspection applications

Catalog No. 50-005-47798 Supplier MSC Supplier No. 76662667
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CMM ball stylus is designed for use with machine tool probes to facilitate precise coordinate measurements. It features a high-quality ruby ball tip and a solid tungsten carbide stem, offering exceptional rigidity for reliable performance in inspection applications.

  • Ball diameter: 3 mm
  • Overall length: 50 mm
  • Effective working length: 38.5 mm
  • Thread size: M4
  • Tip material: Ruby
  • Stem material: Tungsten carbide
  • Suitable for most standard inspection applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.