Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady M410 Handheld Label Printer

Catalog No. 17467575 Shop All Brady Corporation Products
Change view
Click to view available options
Software Type:
Brady Workstation and Safety and Facility ID
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Software Type
17-467-575 Brady Workstation and Safety and Facility ID
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-575 Supplier Brady Supplier No. M410SFID
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifically engineered for premium 1 in. printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.

  • Print pre-sized or continuous labels up to 1 in. wide with edge-to-edge printing.
  • 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands.
  • Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed.
  • Create and print two ways — the intuitive QWERTY keypad or a PC.
  • Designed to withstand 4 ft. drops and challenging work environments.
  • Enhanced exterior coloring for jobsite visibility.
  • Backlit LCD graphics display for easier labeling in low-lit areas.

Specifications

Product Type Portable Label Printer
Color Yellow, Black
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 3.50 in.
Width (English) 6 in.
Length (Metric) 8.9 cm
Height (English) 11.50 in.
Height (Metric) 29.2 cm
Dimensions (L x W x H) 6 x 3.50 x 11.50 in.
Sterility Non-sterile
Color Capability Monochrome
Description Printer Kit with Safety and Facility ID Software
Includes Indoor/Outdoor Vinyl Label Cartridge, Rechargeable NiMH Battery Pack, AC Adapter, Quick Start Guide, Brady Workstation Safety and Facility ID Design Suite, USB Cable, Hard Case, Magnet, Utility Hook, USB Flash Drive with Driver, User Manual
Languages Bulgarian, Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Italian, Japanese, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Slovenian, Spanish, Swedish, Turkish, Chinese (Traditional)
Memory 48 MB (stores up to 25,000 labels)
Model M410
Print Speed 1.3 in./sec.
Resolution 300 dpi
Software Type Brady Workstation and Safety and Facility ID
Temperature Range (English) 40°F to 110°F
Temperature Range (Metric) 4.4°C to 43.3°C
Certifications/Compliance FCC Part 15 Class A
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.