Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M511 Portable Bluetooth Label Printer with Safety and Facility ID Software and Accessories Kit

Catalog No. 17607653 Shop All Brady Corporation Products
Change view
Click to view available options
Brady™ M511 Portable Bluetooth Label Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-607-653 Brady™ M511 Portable Bluetooth Label Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-653 Supplier Brady™ Supplier No. M511SFID
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously. Kit includes Brady Workstation Safety and Facility ID software.

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously.

  • Kit includes Brady Workstation Safety and Facility ID software. Ideal for larger applications, print up to 1.5 in. labels.
  • Less waste, go edge to edge with text, graphics and barcodes.
  • Longer battery life with an internal Li-ION battery, 8+ hours of work: 1,000 labels on a single charge.
  • More durable, resists 6 ft. drops, 250-pound crushes and blowing sand and dust (MIL-STD-810G); military-grade shock resistance.
  • Prints anywhere, Bluetooth 5.0 (65 ft. range): connect up to 5 users simultaneously.
  • Uses label creation software, Express Labels app via Bluetooth on a phone/tablet, Brady Workstation on a PC.
  • Saves time, saves space: features an auto label cutter and prints upright or on its side.

Specifications

Product Type Portable Label Printer
Color Yellow, Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 6.4 in.
Width (English) 6 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.