Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M610 Handheld Label Maker with Hard Case

Catalog No. 17004586 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-004-586 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-004-586 Supplier Brady™ Supplier No. M610KIT
Add to Cart
Add to Cart

Get the durability your work demands with the M610 Handheld Label Maker: military-grade shock resistance, below freezing operating temps and the widest range of data entry options.

  • Design and print labels using a keypad or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery – print 4,500 labels on a full charge
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 2 in./sec. print speed
  • Get added durability with a printer that is resistant to military-grade shocks and 6-foot drops
  • Kit includes a hard case

Specifications

Product Type Label Printer
Color Yellow
Display Type Backlit Graphic Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.19 in.
Width (English) 4.22 in.
Length (Metric) 106.42 mm
Width (Metric) 10.72 cm
Height (English) 12.93 in.
Height (Metric) 328.4 mm
Dimensions (L x W) 4.19 x 4.22 in.
Adhesive Type Non-adhesive
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Display Size 320 x 240 Pixels
Includes M610 Label Printer, AC Adapter/Battery Charger, Self Laminating Cable Wraps, Black Ribbon, Hard Case, Li-ION Rechargeable Battery, Printed Quick Start Guide, Product USB, USB Cord, Brady™ WorkStation Basic Design Software
Languages English, Spanish, French, German, Italian
Memory 512 MB RAM, 256 MB Flash
Model M610
Print Speed 2 in./sec.
Resolution 300 dpi
Software Type Brady Workstation
Connector Types USB 2.0
Operating System Android Devices with OS 5+, iPhone 5S or Newer with iOS 10+
Weight (English) 3.1 lb.
Weight (Metric) 1.41 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling, Facility Identification, Safety Identification
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.