Learn More
Brady™ M610 Label Printer with BWS Product and Wire ID Software and CR950 Scanner Kit
Shop All Brady Corporation ProductsDescription
- Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 6-foot drops
- Work longer with an enhanced Gen3 Li-ION printer battery, printing 4500 labels on a full charge
- Import and export labels files, lists and graphics to the printer through USB 2.0 port (Type A or B) or USB flash drive
- Create labels with text or graphics with the included label creation software
- Get high-speed omnidirectional reading of 1D and 2D barcodes
- Scanner offers glare reduction technology for reading barcodes on shiny surfaces
- The CR950 provides easier scanning with a wide area image sensor
Specifications
Specifications
| Product Type | Printer |
| Color | Yellow, Gray |
| Display Type | Backlit Graphic Color LCD |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 4.19 in. |
| Width (English) | 4.22 in. |
| Length (Metric) | 106.42 mm |
| Width (Metric) | 107.19 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.