Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M611 Bluetooth™ Label Printer

Catalog No. 17004583 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-004-583 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-583 Supplier Brady™ Supplier No. M611
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store more than 1,000 labels on board, access files more easily and print multiple ways, all on-demand. Create, share and print anywhere, anytime. Includes Brady™ Workstation Basic Design Suite Software.

  • Create and print up to 2 in. wide labels
  • Print labels at 2 in./sec. print speed
  • Design, preview and print any way you choose: from your phone, tablet or computer
  • Store more than 1,000 labels on the printer, then print at the jobsite
  • Create and share label files to print from anywhere using Bluetooth™ or Wi-Fi

Specifications

Product Type Label Printer
Color Blue
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 10.97 in.
Width (English) 4.46 in.
Width (Metric) 11.33 cm
Height (English) 4.55 in.
Height (Metric) 115.6 mm
Depth (English) 10.97 in.
Depth (Metric) 278.75 mm
Dimensions (L x W) 10.97 x 4.46 in.
Adhesive Type Non-adhesive
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Display Size 320 x 240 Pixels
Includes M611 Label Printer, AC Adapter, White Self-Laminating Wrap, Black Ribbon, USB Cable, Brady™ Workstation Basic Design Suite Software
Languages English, Spanish, French, German, Italian
Memory 256 MB Flash, 512 MB RAM
Model M611
Print Speed 2 in./sec.
Resolution 300 dpi
Software Type Brady Workstation, Express Labels Mobile App, Windows-based Driver for 3rd Party Software
Connector Types Bluetooth 5 Low Energy (Class II), USB, USB 2.0, Wi-Fi
Operating System Android Devices with OS 5+, iPhone 5S or Newer with iOS 10+
Weight (English) 3.52 lb.
Weight (Metric) 1.6 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling, Facility Identification, Safety Identification
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.