Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Create, share and print anywhere with the M611 printer.
- Store more than 1,000 label files and print using Bluetooth or Wi-Fi
- Printer allows connectivity for up to 5 users via Bluetooth using Brady's Express Labels mobile app
Specifications
Specifications
| Product Type | Label Printer Kit |
| Color | Blue, Gray |
| Display Type | Backlit Color LCD Touchscreen |
| For Use With (Equipment) | BM Series Printers, Brady Labels, Brady Workstation |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 10.97 in. |
| Width (English) | 4.46 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?