Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M710 Bluetooth™/Wi-Fi Portable Label Printer with Workstation Product and Wire ID Software and Hard Case

Catalog No. 17004591 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-004-591 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-591 Supplier Brady™ Supplier No. M710WBPWID
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Brady™'s fastest, most advanced portable printer has a print speed of 3 in./sec. and auto-cuts labels. Use one device plus a Brady™ Workstation Safety and Facility ID Software Suite for hundreds of applications.

  • Stay connected wherever your work happens with enhanced Bluetooth™ and Wi-Fi
  • Get lightning-fast print speeds, plus cut labels automatically
  • Work longer – print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 4 ft. drops, blowing sand, and dust
  • Get more work done using a keypad or software to print labels
  • Includes AC Adapter/Battery Charger, M710 Label Printer, M710 Hard Case, Drivers, Brady™ WorkStation Product and Wire ID Software Suite Download, White Indoor Outdoor Vinyl Label Roll, Halogen-free Printer Ribbon, Media Adapter, QuickStart Guide, Rechargeable Battery, 2 Year Limited Warranty, USB Cable, Users Guide

Specifications

Product Type Label Printer
Color Blue
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 24 cm
Height (English) 13.59 in.
Height (Metric) 345.2 mm
Depth (English) 4.6 in.
Dimensions (L x W) 4.6 x 9.45 in.
Adhesive Type Non-adhesive
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Display Size 320 x 240 Pixels
Includes AC Adapter/Battery Charger, M710 Label Printer with Hard Case, Brady™ WorkStation Product and Wire ID Software Suite, Vinyl Label Roll, Printer Ribbon, Rechargeable Battery, USB Cable
Languages English, Spanish, French, German, Italian
Memory 200 MB
Model M710
Print Speed 3 in./sec.
Resolution 300 dpi
Software Type Brady Workstation, Express Labels Mobile App
Connector Types Bluetooth, Wi-Fi, USB
Operating System Android Devices with OS 6+, iPhone with iOS 10+
Weight (English) 5.4 lb.
Weight (Metric) 2.45 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.