Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M710 Portable Label Printer with Hard Case

Catalog No. 17004584 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-004-584 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-584 Supplier Brady™ Supplier No. M710KIT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Brady™'s fastest, most advanced portable printer boasts a 3 in./sec. print speed and auto-cuts labels, allowing you to use one device for hundreds of applications, even on the toughest materials around.

  • Get lightning-fast print speeds, plus cut labels automatically
  • Work longer – print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 4 ft. drops, blowing sand, and dust
  • Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Includes AC Adapter/Battery Charger, M710 Label Printer, M710 Hard Case, Drivers, Free Brady™ WorkStation Basic Design Suite Download, White Indoor Outdoor Vinyl Label Roll, Halogen-free Printer Ribbon, Media Adapter, QuickStart Guide, Rechargeable Battery, 2 Year Limited Warranty, USB Cable, Users Guide

Specifications

Product Type Label Printer
Color Blue
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.8 mm
Width (Metric) 24 cm
Height (English) 13.59 in.
Height (Metric) 345.2 mm
Depth (English) 4.6 in.
Depth (Metric) 116.75 mm
Dimensions (L x W) 4.6 x 9.45 in.
Adhesive Type Non-adhesive
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Display Size 320 x 240 Pixels
Includes AC Adapter/Battery Charger, M710 Label Printer with Case, Brady™ WorkStation Basic Design Suite, Vinyl Label Roll, Printer Ribbon, Rechargeable Battery, USB Cable
Languages English, Spanish, French, German, Italian
Memory 200 MB
Model M710
Print Speed 3 in./sec.
Resolution 300 dpi
Software Type Brady Workstation
Connector Types USB
Weight (English) 5.4 lb.
Weight (Metric) 2.45 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Electrical Labeling, Facility Identification, General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Wire and Cable Labeling
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.