Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc MA-54 12QT LAB MIXER

Catalog No. NC3611459
Encompass

  • Capacity: 12 qt (11.4 L)
  • Motor horsepower: 1/2 hp
  • Mixing speeds: 107, 198, or 365 rpm
  • Electrical (MA-54): 115V, 50/60Hz, 8 amps
  • Electrical (MA-54AF): 230V, 50/60Hz, 1.4 amps
  • Product dimensions: 19 in W x 23 in D x 29 in H (482.6 mm x 584.2 mm x 736.6 mm)
  • Estimated shipping weight: 210 lb (95.26 kg)
  • Included attachments: Aluminum heavy-duty flat beater, stainless steel bowl, wire whip, aluminum dough hook
  • Applications: Mixing cement, grout, mortar, asphalt
  • Mixer type: Benchtop
  • Bowl mechanism: Locking-hand lever for raising/lowering
  • Power cord length: 6 ft (1.8 m)

Catalog No. NC3611459 Supplier Gilson Company Inc Supplier No. MA54
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Capacity: 12 qt (11.4 L)
  • Motor horsepower: 1/2 hp
  • Mixing speeds: 107, 198, or 365 rpm
  • Electrical (MA-54): 115V, 50/60Hz, 8 amps
  • Electrical (MA-54AF): 230V, 50/60Hz, 1.4 amps
  • Product dimensions: 19 in W x 23 in D x 29 in H (482.6 mm x 584.2 mm x 736.6 mm)
  • Estimated shipping weight: 210 lb (95.26 kg)
  • Included attachments: Aluminum heavy-duty flat beater, stainless steel bowl, wire whip, aluminum dough hook
  • Applications: Mixing cement, grout, mortar, asphalt
  • Mixer type: Benchtop
  • Bowl mechanism: Locking-hand lever for raising/lowering
  • Power cord length: 6 ft (1.8 m)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.