Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ MACH LED PLUS.seventy Sealed LED Linear Light

Catalog No. 11000123
Encompass
Encompass_Preferred
Change view
Click to view available options
Wattage:
9 W
12 W
15 W
20 W
26 W
Length (English):
14.5 in.
20 in.
25.6 in.
31 in.
42 in.
Lumen:
1000 lm
1250 lm
1750 lm
500 lm
750 lm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Length (English) Lumen
11-000-123 26 W 42 in. 1750 lm
11-000-119 9 W 14.5 in. 500 lm
11-000-120 12 W 20 in. 750 lm
11-000-121 15 W 25.6 in. 1000 lm
11-000-122 20 W 31 in. 1250 lm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-000-123 Supplier Waldmann Lighting™ Supplier No. 11308300000580684
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use in fume hoods or any area where lubricants, oils or vapors are present. The Waldmann Lighting™ MACH LED PLUS.seventy Sealed LED Linear Light is manufactured to the highest standards.

  • Neutral white LED light
  • Adonized aluminum construction
  • Clear screen lamp cover
  • Built-in connector and cord
  • Adjustable mounting brackets available (not included)

Specifications

Light Source LED
Voltage 100/240 V
Wattage 26 W
Length (English) 42 in.
Length (Metric) 106.68 cm
Lumen 1750 lm
Material Anodized Aluminum
Width (English) 2.75 in.
Width (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.