Learn More
Brady™ Machine/Equipment Label, Header: No Header, Legend: 10 GOOD REASONS……OFF THIS MAC
Shop All Brady Corporation ProductsDescription
- Placed on machine or equipment to increase safety
- Made of B-302 self sticking polyester
- Available in size (W x H): 12.7 x 8.89cm (5 x 3.5 in.)
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Magenta, White, Red |
| Finish | Gloss |
| Format | Label |
| Material | Self-adhesive Polyester (B-302) |
| Product Type | Machine/Equipment Label |
| Display Text | Header: No Header, Legend: 10 GOOD REASONS TO KEEP FINGERS CLEAR OFF THIS MAC |
| Languages | English |
| Quantity | 5/Pk. |
| Shape | Rectangle |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.