Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Machine & Equipment Labels - Self-Sticking Polyester

Catalog No. 19110931 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
BE CAREFUL KEEP HANDS OUT OF MACHINERY
BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic above text)
BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic to right of text)
CAUTION KEEP HANDS AWAY FROM MACHINERY.
CAUTION LOAD CAPACITY _LBS.
CAUTION This equipment starts and stops automatically.
CLEAN
CLEARANCE FT. I
CONVERYOR
DNGR.KEEP HANDS
DO NOT CLOSE VALVE UNLESS AUTHORIZED
DO NOT OPEN
DO NOT OPERATE WITHOUT GUARDS IN PLACE
DO NOT TOUCH HOT
HOT
KEEP DOOR
KEEP GUARDS
KEEP HANDS AWAY
KEEP HANDS AWAY FROM GEARS
KEEP HANDS OUT OF
LOAD CAPACITY
MOVING MACHINE
PINCH POINT
PINCH POINTS W
REPORT ALL
STARTS
This unit has more than one power source.
WATCH YOUR
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-110-931 CAUTION KEEP HANDS AWAY FROM MACHINERY.
19-110-841 KEEP HANDS OUT OF
19-110-842 DO NOT TOUCH HOT
19-110-852 This unit has more than one power source.
19-110-861 DO NOT CLOSE VALVE UNLESS AUTHORIZED
19-110-859 PINCH POINTS W
19-110-862 DO NOT OPEN
19-110-863 DO NOT OPERATE WITHOUT GUARDS IN PLACE
19-110-869 KEEP DOOR
19-110-870 KEEP GUARDS
19-110-868 CLEAN
19-110-872 REPORT ALL
19-110-871 KEEP HANDS AWAY
19-110-873 WATCH YOUR
19-110-878 BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic above text)
19-110-874 BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic to right of text)
19-110-876 STARTS
19-110-880 CLEARANCE FT. I
19-110-881 LOAD CAPACITY
19-110-882 PINCH POINT
19-110-887 MOVING MACHINE
19-110-893 DNGR.KEEP HANDS
19-110-890 HOT
19-110-898 BE CAREFUL KEEP HANDS OUT OF MACHINERY
19-110-900 KEEP HANDS AWAY FROM GEARS
19-110-902 CONVERYOR
19-110-921 CAUTION LOAD CAPACITY _LBS.
19-110-917 CAUTION This equipment starts and stops automatically.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 19-110-931 Supplier Brady™ Supplier No. 86889
  • $32.75
    $22.65 / Pack of 5

    Save $10.10

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color Black/Yellow on White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Display Text CAUTION KEEP HANDS AWAY FROM MACHINERY.
Languages English
Quantity 5/Pk.
Shape Diamond
Size (English) 5 x 3.5 in. (W x H)
Dimensions (L x W) 3.5 x 5 in.
Width (English) 5 in.
Width (Metric) 92.71 mm
Height (English) 3.5 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.