Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Machine Dolly, Steel, 5,500 lb. Capacity, 1 ea.

Catalog No. 5000516230
Encompass

This machine dolly is designed for the transport of heavy loads in industrial environments. Featuring a solid platform with a rubber padded surface, it provides stability and protection during movement.

  • Solid steel construction with a durable powder coated finish
  • Load capacity of 5,500 lb.
  • Rigid wheel configuration with two nylon wheels
  • Platform dimensions of 8-1/2 in. x 5 in.
  • Overall height of 4 in.

Catalog No. 50-005-16230 Supplier MSC Supplier No. 83308791
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This machine dolly is designed for the transport of heavy loads in industrial environments. Featuring a solid platform with a rubber padded surface, it provides stability and protection during movement.

  • Solid steel construction with a durable powder coated finish
  • Load capacity of 5,500 lb.
  • Rigid wheel configuration with two nylon wheels
  • Platform dimensions of 8-1/2 in. x 5 in.
  • Overall height of 4 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.