Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MACROMAN™ Pipette Controller PROMO

Catalog No. F110120GPM Shop All Gilson Products
Change view
Click to view available options
0.10 to 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
F110120GPM 0.10 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F110120GPM Supplier Gilson™ Supplier No. F110120PM
Get Up to 50% Off Gilson Liquid Handling Solutions
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get 23% off your purchase of a Gilson™ MACROMAN™ Pipet Controller. The Gilson™ MACROMAN™ Pipette Controller has a volume range from 0.10 to 100 mL, and is compatible with both glass and plastic pipettes.

  • Optimal Speed Control: MACROMAN™ aspiration and dispensing speed can be set using pressure sensitive triggers or by using the thumbwheel while pipetting. The speed is adjustable up to 25 mL in less than three seconds.
  • Comfortable Use: Prevent hand fatigue with MACROMAN’s ergonomic handle featuring wide triggers for maximum comfort and stress-free pipetting.
  • Wide Range of Flow Rates:Increase precision by choosing desired flow rate mode from slow drops to rapid dispensing
  • Convenient Storage: All stands are included with MACROMAN™ for stable and easy storage of the pipette controller on the bench. It also features an integrated, adjustable side stand that is ideal for both left- and right-handed users.

Specifications

Battery Type Lithium
Certifications/Compliance Declaration of Conformity
Color White
Dispensing Speed Adjustable up to 25 mL in 3 seconds
Material Polypropylene
Model MACROMAN
Number of Channels 1
Volume (Metric) 0.10 to 100 mL
Includes MACROMAN Pipette Controller mounted with 0.45 μm Hydrophobic PTFE Filter, User's Guide, Universal Power Supply, Charging Desk Stand, Wall-Mount Assembly, 0.22 μm Sterile, Hydrophobic PTFE Filter
Quantity 1 Pk
Temperature (English) Operating null
Temperature (Metric) Operating 10 to 40°C
Warranty 1 Year
Length (English) 11.22 in.
Width (English) 7.28 in.
Height (English) 4.33 in.
Voltage 100/240 V
Amperage 0.3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.