Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ MacroStream USB Everyday Carry Flashlight

Catalog No. 19028341 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-341 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-341 Supplier Streamlight™ Supplier No. 66320
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact, this personal light, and provides unparalleled performance for its size

  • Compact, this personal light, which fits in the palm of your hand or comfortably in your pocket, provides unparalleled performance for its size
  • High and low modes (double bump the tail switch to change modes): High: 500 lumens; 90 m beam; runs 2 hours, Low: 50 lumens; 30 m beam; runs 8 hours
  • Lithium ion battery charges in-product in 4 hours
  • Durable, anodized machined aluminum construction; scratch-resistant polycarbonate lens
  • Metal sleeve protects charge port; slide sleeve forward to reveal charge port with charge indicator: Red charging, Green fully charged
  • Removable pocket clip also clips onto brim of hat for hands free use
  • IPX4 water-resistant; 1 m impact resistance tested
  • Includes USB cord

Specifications

Voltage 3.7 V
Weight (English) 2.2 oz.
Weight (Metric) 0.062 kg
Battery Run Time 2 Hrs (High), 8 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 90 m
Candle Power 2000 cd
Certifications/Compliance Meets applicable European Community Directives. CEC Compliant
Color Black
Includes USB cord, clip, lanyard
Length (English) 4.5 in.
Lumen 500 lm (High), 50 lm (Low)
Material Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Pocket Light
Show More Show Less

Meets applicable European Community Directives. CEC Compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.