Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made In USA Plumber's Safety Chain, Stainless Steel, 0.023 in, 500 ft

Catalog No. 5000530328
Encompass

This weldless plumber's safety chain is constructed from durable stainless steel with a 0.023 in overall thickness. Sold in 1 ft increments, it provides a total coil length of 500 ft and features 24 links per foot with a standard finish. It is suitable for various applications requiring secure fastening.

  • Trade size: #1/0
  • Material: Stainless steel
  • Weldless construction
  • Finish: Standard
  • Overall length: 500 ft
  • Chain grade: 302
  • Overall thickness: 0.023 in
  • Inside length: 0.5000 in
  • Work load limit: 40 lb
  • Links per foot: 24
  • Country of origin: United States

Catalog No. 50-005-30328 Supplier MSC Supplier No. 67788620
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This weldless plumber's safety chain is constructed from durable stainless steel with a 0.023 in overall thickness. Sold in 1 ft increments, it provides a total coil length of 500 ft and features 24 links per foot with a standard finish. It is suitable for various applications requiring secure fastening.

  • Trade size: #1/0
  • Material: Stainless steel
  • Weldless construction
  • Finish: Standard
  • Overall length: 500 ft
  • Chain grade: 302
  • Overall thickness: 0.023 in
  • Inside length: 0.5000 in
  • Work load limit: 40 lb
  • Links per foot: 24
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.