Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made in USA Cardboard Hopper Shelf Bin, Corrugated Cardboard, White, 4 x 4 x 12 in

Catalog No. 5000537028
Encompass

This white cardboard hopper shelf bin is made from durable corrugated cardboard, designed for efficient storage and organization on shelves. It provides easy access to contents and is suitable for various industrial and commercial applications.

  • Bin style: Hopper shelf
  • Shape: Rectangle
  • Material: Corrugated cardboard
  • Color: White
  • Overall width: 4 in
  • Overall length: 12 in
  • Overall height: 4 in
  • Inside height: 4 in
  • Inside width: 4 in
  • Inside length: 12 in
  • Not stackable
  • Not hangable
  • Not nestable
  • Country of origin: United States

Catalog No. 50-005-37028 Supplier MSC Supplier No. 89795249
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This white cardboard hopper shelf bin is made from durable corrugated cardboard, designed for efficient storage and organization on shelves. It provides easy access to contents and is suitable for various industrial and commercial applications.

  • Bin style: Hopper shelf
  • Shape: Rectangle
  • Material: Corrugated cardboard
  • Color: White
  • Overall width: 4 in
  • Overall length: 12 in
  • Overall height: 4 in
  • Inside height: 4 in
  • Inside width: 4 in
  • Inside length: 12 in
  • Not stackable
  • Not hangable
  • Not nestable
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.