Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made in USA Glass Cloth Tape, 1 in, 1 ea

Catalog No. 5000688255
Encompass

Glass Cloth Tape is a durable and versatile tape designed for various applications, featuring a blend of fiberglass and polytetrafluoroethylene for enhanced performance. It provides excellent insulation and heat resistance for demanding environments.

  • Width: 1 in
  • Length: 36 yd
  • Color: Brown
  • Tape material: Fiberglass and polytetrafluoroethylene
  • Thickness: 11.7 mil
  • Adhesive material: Silicone
  • Maximum operating temperature: 500°F
  • Minimum operating temperature: -100°F

Catalog No. 50-006-88255 Supplier MSC Supplier No. 20716510
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Cloth Tape is a durable and versatile tape designed for various applications, featuring a blend of fiberglass and polytetrafluoroethylene for enhanced performance. It provides excellent insulation and heat resistance for demanding environments.

  • Width: 1 in
  • Length: 36 yd
  • Color: Brown
  • Tape material: Fiberglass and polytetrafluoroethylene
  • Thickness: 11.7 mil
  • Adhesive material: Silicone
  • Maximum operating temperature: 500°F
  • Minimum operating temperature: -100°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.