Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made in USA™ Nylon Cable Ties

Catalog No. 501112831
Encompass
Change view
Click to view available options
Material:
Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
50-111-2831 Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-111-2831 Supplier MSC Supplier No. 05389788
May include imposed supplier surcharges.
Add to Cart
Add to Cart
  • Cable ties are used for securing items together including cables, hosing, tubing and wires. They are durable, strong, can prevent knotting and be used in demanding environments.
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments. It is used for general purpose applications and is resistant to chemicals, greases and oils.
  • Maximum bundle diameter: 47.63mm (1.875in.)
  • Operating temperature: -40°F to 185°F

Specifications

Product Type Cable Tie
Certifications/Compliance CE Certified; CSA Certified; cULus Listed Type 21 AH-2 Positioning Device; RoHS Compliant; SAE AS23190 Mil-Spec Approved AS33671; UL Listed 181B-C 13ER; UL Recognized
Color Natural
Material Nylon
Tensile Strength (English) 50 lb.
Length (English) 7.562 in.
Width (English) 0.18 in.
Width (Metric) 4.57 mm
Thickness (English) 0.0520 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.