Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made in USA Steel Sash Chain, 0.035 in Dia, 500 ft Length, 78 lb Load Limit

Catalog No. 5000514054
Encompass

This steel sash chain features a 0.035 inch diameter and an overall length of 500 feet, designed for various applications requiring a reliable and durable chain. With a work load limit of 78 lb and a plain finish, it offers dependable performance.

  • Material: Steel
  • Diameter: 0.035 inch
  • Overall length: 500 feet
  • Work load limit: 78 lb
  • Finish: Plain
  • Trade size: #8
  • Chain grade: 30
  • Inside length: 0.5600 inch
  • Links per foot: 21.4
  • Country of origin: United States

Catalog No. 50-005-14054 Supplier MSC Supplier No. 67776963
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel sash chain features a 0.035 inch diameter and an overall length of 500 feet, designed for various applications requiring a reliable and durable chain. With a work load limit of 78 lb and a plain finish, it offers dependable performance.

  • Material: Steel
  • Diameter: 0.035 inch
  • Overall length: 500 feet
  • Work load limit: 78 lb
  • Finish: Plain
  • Trade size: #8
  • Chain grade: 30
  • Inside length: 0.5600 inch
  • Links per foot: 21.4
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.