Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Made in USA Value Collection Bubble Roll, Medium, 375 ft

Catalog No. 5000793460
Encompass

This Made in USA Value Collection bubble roll is designed for protective packaging, providing cushioning and shock absorption for various items. It is made from clear plastic and is perforated for easy tearing and efficient use.

  • Medium bubble size for versatile protection
  • Total length is 375 ft
  • Total width is 24 in
  • Total thickness is 5/16 in
  • Perforated every 12 in. for convenient dispensing
  • Clear plastic material for visibility

Catalog No. 50-007-93460 Supplier MSC Supplier No. 76215649
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Made in USA Value Collection bubble roll is designed for protective packaging, providing cushioning and shock absorption for various items. It is made from clear plastic and is perforated for easy tearing and efficient use.

  • Medium bubble size for versatile protection
  • Total length is 375 ft
  • Total width is 24 in
  • Total thickness is 5/16 in
  • Perforated every 12 in. for convenient dispensing
  • Clear plastic material for visibility

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.