Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Cabinet Doors
SDP

Catalog No. 22000157 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-000-157 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-157 Supplier Mopec Supplier No. MB1023072
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cabinet doors for the 72 in. grossing station.

  • Made from stainless steel.
  • Only compatible with 72 in. units.

Specifications

Product Type Grossing Station
Material Stainless Steel (304)
Height (English) 25.8 in.
Length (English) 46.8 in.
Width (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.