Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Recirculating Box
SDP

Catalog No. 21010380 Shop All Mopec Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-010-380 96 in.
21-010-377 48 in.
21-010-378 60 in.
21-010-379 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-010-380 Supplier Mopec Supplier No. MB1039096
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maestro Recirculating Box is a self-contained air filtration system that recirculates exhaust air through potassium permanganate filters and returns it to the room. Made of durable stainless steel, it’s ideal for facilities without in-house ventilation. Compatible with Maestro stations made after Feb 2024.

Construction

  • Exhaust air is recirculated through a potassium permanganate filtering system and then returned to the room through the top of the grossing station
  • Designed as an alternative to the standard in-house ventilation system provided by the facility
  • Includes variable speed blowers, wiring harness, and first set of filters (quantity dependent on unit size)

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • 10.3 in. D x 4.7 in. H
  • MB1039-048 : 41 in. L
  • MB1039-060 : 53 in. L
  • MB1039-072 : 65 in. L
  • MB1039-096 : 89 in. L

Compatibility

  • Compatible with all Maestro and Maestro Encore grossing stations manufactured after February 2024
  • Compatible with potassium permanganate filters :
    • MB1039-048 : BF052
    • MB1039-060 : BF054
    • MB1039-072 : BF056
    • MB1039-096 : BF058

NOTE : Variable recirculating blowers operate between 65-82 decibels (dBa). Long-term noise exposure requires hearing protection.

Specifications

Product Type Grossing Station
Width (English) 96 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.