Learn More
Description
- Designed to mount to the shelf of your Maestro or Maestro Encore grossing station to provide extra protection from splashes
- Polycarbonate splash shield
- Shield: 10 in. W x 7.5 in. H
- Flexible Arm: 18 in.
- Compatible with all Maestro and Maestro Encore grossing stations
Specifications
Specifications
| Product Type | Grossing Station |
| Includes | Splash Shield |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
