Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mag-Mate Round Electromagnet, 1.5 in, 24 VDC, 40 lb

Supplier:  MSC 01031459

Encompass

Round electromagnets offer on/off capability, allowing them to be controlled in automated sheet metal handling applications. They can hold and release ferrous material on command through a controlled DC electrical current.

  • Offers on/off capability for controlled operation.
  • Suitable for automated sheet metal handling.
  • Holds and releases ferrous material on command.
  • Operates via controlled DC electrical current.
  • Provides concentrated holding power.
  • Features high responsiveness for manual or automatic use.
  • Has a 1.5 in diameter.
  • Operates at 24 VDC.
  • Offers a 40 lb working load limit.
  • Equipped with 1/4-20 thread.

Catalog No. 50-005-30038


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.